Reducing Bushing, Threaded, 2" x 1-1/2", Steel

Item #: 0003165

Cat #: RB200150

UPC: 781381655255

$ 28.03 EA
Company wide:
408 in stock
Documents & Guides
Reducing Bushing, 2 - 1-1/2 Inch, Threaded - NPT, Bushing Material: Steel.

Overview

Reducing Bushing, 2 - 1-1/2 Inch, Threaded - NPT, Bushing Material: Steel.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381655255, RB200150, APPRB200150

Specifications

Diameter: 1 1/2 in, 2 in
Material: Steel
Diameter: 1 1/2 in, 2 in
Material: Steel