Reducing Bushing, Threaded, 2" x 1", Steel

Item #: 0003164

Cat #: RB200100

UPC: 781381655156

$ 28.03 EA
Company wide:
334 in stock
Documents & Guides
Reducing Bushing, 2 - 1 Inch, Threaded - NPT, Bushing Material: Steel.

Overview

Reducing Bushing, 2 - 1 Inch, Threaded - NPT, Bushing Material: Steel.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381655156, RB200100, APPRB200100

Specifications

Diameter: 1 in, 2 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in, 2 in
Standards: California Proposition 65
Material: Steel