
Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Item #: 0003161
Cat #: RB150100
UPC: 781381654906
$ 12.43 EA
Company wide:
775
in stock
Documents & Guides
Reducing Bushing, 1-1/2 - 1 Inch, Threaded - NPT, Bushing Material: Steel.
Overview
Reducing Bushing, 1-1/2 - 1 Inch, Threaded - NPT, Bushing Material: Steel.
Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Also known as: 781381654906, RB150100, APPRB150100
Specifications
| Diameter: | 1 1/2 in, 1 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Diameter: | 1 1/2 in, 1 in |
| Standards: | California Proposition 65 |
| Material: | Steel |