Reducing Bushing, Threaded, 1-1/4" x 1", Aluminum

Item #: 0003160

Cat #: RB125-100A

UPC: 781381654753

$ 9.57 EA
Company wide:
52 in stock
Documents & Guides
Reducing Bushing, 1-1/4 Inch to 1 Inch, Threaded, Bushing Material: Aluminum.

Overview

Reducing Bushing, 1-1/4 Inch to 1 Inch, Threaded, Bushing Material: Aluminum.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381654753, RB125-100A, APPRB125100A

Specifications

Diameter: 1 in, 1 1/4 in
Material: Aluminum
Diameter: 1 in, 1 1/4 in
Material: Aluminum