Reducing Bushing, Threaded, 1-1/4 x 1", Steel

Item #: 0003159

Cat #: RB125100

UPC: 781381654708

$ 9.97 EA
Company wide:
1,242 in stock
Documents & Guides
Reducing Bushing, 1-1/4 - 1 Inch, Threaded - NPT, Bushing Material: Steel.

Overview

Reducing Bushing, 1-1/4 - 1 Inch, Threaded - NPT, Bushing Material: Steel.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381654708, RB125100, APPRB125100, reducing bushing

Specifications

Diameter: 1 in, 1 1/4 in
Material: Steel
Diameter: 1 in, 1 1/4 in
Material: Steel