Reducing Bushing, Threaded, 1" x 3/4", Steel

Item #: 0003157

Cat #: RB10075

UPC: 781381654500

$ 5.04 EA
Company wide:
5,231 in stock
Documents & Guides
Reducing Bushing, 1 - 3/4 Inch, Threaded - NPT, Bushing Material: Steel.

Overview

Reducing Bushing, 1 - 3/4 Inch, Threaded - NPT, Bushing Material: Steel.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381654500, RB10075, APPRB10075, reducer coupling, R B

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel