Close-Up Plug, Recessed Head, 2", Explosion-Proof, Aluminum

Item #: 0003148

Cat #: PLG200A

UPC: 781381400220

$ 21.77 EA
Company wide:
1 in stock
Documents & Guides
Plug, Close-Up, Recessed Head, 2 Inch, Explosion-Proof, Aluminum, For Use with Rigid/IMC Conduit

Overview

Plug, Close-Up, Recessed Head, 2 Inch, Explosion-Proof, Aluminum, For Use with Rigid/IMC Conduit
Also known as: 781381400220, PLG200A, APPPLG200A

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum