Close-Up Plug, Recessed Head, 1", Explosion-Proof, Steel

Item #: 0003146

Cat #: APPPLG100R

UPC: 781381455596

$ 7.89 EA
Company wide:
1,355 in stock
Documents & Guides
Plug, Close-Up, Recessed Head, 1 Inch, Explosion-Proof, Steel, For Use with Rigid/IMC Conduit

Overview

Plug, Close-Up, Recessed Head, 1 Inch, Explosion-Proof, Steel, For Use with Rigid/IMC Conduit

O-Z/Gedney™ PLG Close-Up Plugs are explosionproof and dust-ignitionproof. They are designed for closing threaded conduit openings on outlet boxes and hubs. The PLG close-up plugs are for use with threaded metal conduit and IMC.

Also known as: 781381455596, APPPLG100R, conduit seal threaded 1"

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel