
1 Light Wall Lantern, Matte Black
Item #: 0003145
Cat #: P5756-31
UPC: 785247152391
Call for price
Company wide:
0
in stock
Documents & Guides
One Light Wall Lantern, 5.375 Inch x 5.625 Inch x 10.25 Inch, Matte Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Overview
One Light Wall Lantern, 5.375 Inch x 5.625 Inch x 10.25 Inch, Matte Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Brighten your outdoor space with style using this wall lantern. Featuring a classic design completed with clear beveled glass panels for ample lighting, this lamp boasts a beautiful brass finish for an appealing look. Solid brass wall lantern with clear beveled glass panels and an open bottom.
Also known as: 785247152391, P5756-31, PROP575631
Specifications
| Base: | Medium Screw (E26) |
| Color: | Matte Black |
| Shape: | A19 (Arbitrary) |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Shape: | A19 (Arbitrary) |
| Color: | Matte Black |
| Standards: | California Proposition 65 |