Parallel Type Clamp, 2", Malleable Iron, Hot Dipped Galvanized

Item #: 0003138

Cat #: PC200PAR

UPC: 781381288347

$ 38.17 EA
Company wide:
0 in stock
Documents & Guides
Appleton Parallel Type Clamp, Size: 2 IN, Malleable Iron, Hot Dip Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT

Overview

Appleton Parallel Type Clamp, Size: 2 IN, Malleable Iron, Hot Dip Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT
Also known as: 781381288347, PC200PAR, APPPC200PAR

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in