Conduit Clamp, 1", Parallel, Malleable Iron, Hot Dipped Galvanized

Item #: 0003133

Cat #: PC100PAR

UPC: 781381288262

$ 20.67 EA
Company wide:
130 in stock
Documents & Guides
Parallel Type K-Clamp, 1 inch, Malleable Iron, Hot-Dipped Galvanized.

Overview

Parallel Type K-Clamp, 1 inch, Malleable Iron, Hot-Dipped Galvanized.

Appleton™ and O-Z/Gedney™ "K-clamps" are designed to secure rigid metal conduit, IMC or EMT. They can be used across, parallel or perpendicular to beam, channel and angle supports.

Also known as: 781381288262, PC100PAR, APPPC100PAR

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in