Rigid Compression Coupling, 4", Malleable

Item #: 0003122

Cat #: NTCC400

UPC: 781381638654

$ 858.06 EA
Company wide:
13 in stock
Documents & Guides
Rigid Compression Coupling, 4 Inch, Concrete Tight, Malleable Iron

Overview

Rigid Compression Coupling, 4 Inch, Concrete Tight, Malleable Iron

Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 781381638654, NTCC400, APPNTCC400

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 4 in