LED BOLLARD 42 Inch 2X5 COOL ITH 2

Item #: 0003118

Cat #: BLEDR2X5-42W

UPC: 019813028125

Company wide:
0 in stock
Documents & Guides
LED BOLLARD 42 Inch 2 X 5W COOL WITH 2 ROUND SLED WHITE

Overview

LED BOLLARD 42 Inch 2 X 5W COOL WITH 2 ROUND SLED WHITE
Also known as: 019813028125, BLEDR2X5-42W, RABBLEDR2X542W

Specifications

Wattage: 5
Type: Landscape
Color: White
Light Technology: LED
Wattage: 5
Color: White
Type: Landscape
Light Technology: LED