Pulling Elbow, 90°, Male/Female, 1-1/2", Gasketed, Malleable Iron

Item #: 0003117

Cat #: MFL-150

UPC: 781381631358

$ 54.41 EA
Company wide:
0 in stock
Documents & Guides
Pulling Elbow, 90°, Male/Female, 1-1/2 Inch, Gasketed, Malleable Iron

Overview

Pulling Elbow, 90°, Male/Female, 1-1/2 Inch, Gasketed, Malleable Iron
Also known as: 781381631358, MFL-150, APPMFL150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in