
$ 27.94 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type L, 3/4 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit, Type L Unilets L Have Double Opening and Are Furnished With One Steel Cover
Overview
Conduit Body, Type L, 3/4 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit, Type L Unilets L Have Double Opening and Are Furnished With One Steel Cover
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381514576, APPL27
Specifications
| Type: | Type L |
| Family / Style: | Form 7 |
| Material: | Iron Alloy |
| Hub Diameter: | 3/4 in |
| Type: | Type L |
| Material: | Iron Alloy |
| Family / Style: | Form 7 |
| Hub Diameter: | 3/4 in |