
Conduit Body, Type: LR, FM35, Size: 2-1/2", Material: Malleable Iron
Item #: 0003092
Cat #: LR250M
UPC: 781381482301
$ 261.42 EA
Company wide:
4
in stock
Documents & Guides
Conduit Body, Type: LR, FM35, Size: 2-1/2", Material: Malleable Iron.
Overview
Conduit Body, Type: LR, FM35, Size: 2-1/2", Material: Malleable Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381482301, LR250M, APPLR250M
Specifications
| Material: | Malleable Iron |
| Type: | Type LR |
| Hub Diameter: | 2 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 2 1/2 in |
| Type: | Type LR |