Conduit Body, Type LR, 2", Form 35, Malleable Iron

Item #: 0003091

Cat #: LR200M

UPC: 781381482202

$ 123.23 EA
Company wide:
6 in stock
Conduit Body, Type LR, 2 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type LR, 2 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381482202, LR200M, APPLR200M

Specifications

Material: Malleable Iron
Type: Type LR
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in
Type: Type LR