Conduit Body, Type: LR, 2", FM85, Aluminum

Item #: 0003090

Cat #: APPLR200A

UPC: 781381482158

$ 79.21 EA
Company wide:
165 in stock
Documents & Guides
Conduit Body, Type: LR, FM85, Size: 2", Material: Cast Aluminum.

Overview

Conduit Body, Type: LR, FM85, Size: 2", Material: Cast Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381482158, APPLR200A

Specifications

Hub Diameter: 2 in
Hub Diameter: 2 in