Conduit Body, Type LR, 1/2", Form 7, Iron

Item #: 0003089

Cat #: APPLR17

UPC: 781381506939

$ 19.92 EA
Company wide:
462 in stock
Conduit Body, Type LR, 1/2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Overview

Conduit Body, Type LR, 1/2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381506939, APPLR17, 2NA68

Specifications

Family / Style: Form 7
Type: Type LR
Material: Iron Alloy
Hub Diameter: 1/2 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type LR
Hub Diameter: 1/2 in