Conduit Body, Type LR, 1", Form 35, Malleable Iron

Item #: 0003086

Cat #: LR100M

UPC: 781381481755

$ 33.21 EA
Company wide:
58 in stock
Conduit Body, Type LR, 1 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type LR, 1 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381481755, LR100M, APPLR100M

Specifications

Material: Malleable Iron
Type: Type LR
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type LR