Conduit Body, Type LR, 1", Form 85, Aluminum

Item #: 0003085

Cat #: APPLR100A

UPC: 781381481700

$ 24.37 EA
Company wide:
250 in stock
Documents & Guides
Conduit Body, Type: LR, FM85, Size: 1", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LR, FM85, Size: 1", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381481700, APPLR100A

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 1 in
Type: Type LR
Hub Diameter: 1 in
Material: Aluminum