Conduit Body, Type: LRL, Form 35, 1/2", Malleable Iron

Item #: 0003082

Cat #: LRL50M

UPC: 781381482806

$ 20.35 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LRL, Form 35, Size: 1/2 Inch, Material: Malleable Iron.

Overview

Conduit Body, Type: LRL, Form 35, Size: 1/2 Inch, Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381482806, LRL50M, APPLRL50M

Specifications

Material: Malleable Iron
Type: Type LRL
Hub Diameter: 1/2 in
Material: Malleable Iron
Hub Diameter: 1/2 in
Type: Type LRL