Conduit Body, Type: LL, 1/2", Form 35, Malleable Iron

Item #: 0003058

Cat #: LL50M

UPC: 781381479752

$ 18.42 EA
Company wide:
59 in stock
Conduit Body, Type: LL, FM35, Size: 1/2", Material: Malleable Iron.

Overview

Conduit Body, Type: LL, FM35, Size: 1/2", Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381479752, LL50M, APPLL50M

Specifications

Material: Malleable Iron
Type: Type LL
Hub Diameter: 1/2 in
Material: Malleable Iron
Hub Diameter: 1/2 in
Type: Type LL