
Conduit Body, Type LL, 2", Form 35, Malleable Iron
Item #: 0003052
Cat #: LL200M
UPC: 781381480505
$ 112.19 EA
Company wide:
10
in stock
Documents & Guides
Conduit Body, Type: LL, FM35, Size: 2", Material: Malleable Iron.
Overview
Conduit Body, Type: LL, FM35, Size: 2", Material: Malleable Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381480505, LL200M, APPLL200M
Specifications
| Material: | Malleable Iron |
| Type: | Type LL |
| Hub Diameter: | 2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 2 in |
| Type: | Type LL |