Conduit Body, Type: LL, FM35, Size: 1-1/4", Malleable Iron

Item #: 0003048

Cat #: LL125M

UPC: 781381480208

$ 51.88 EA
Company wide:
0 in stock
Conduit Body, Type: LL, FM35, Size: 1-1/4", Material: Malleable Iron. Includes: Built-In Pulling Rockers.

Overview

Conduit Body, Type: LL, FM35, Size: 1-1/4", Material: Malleable Iron. Includes: Built-In Pulling Rockers.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381480208, LL125M, APPLL125M

Specifications

Material: Malleable Iron
Type: Type LL
Hub Diameter: 1 1/4 in
Material: Malleable Iron
Hub Diameter: 1 1/4 in
Type: Type LL