
Conduit Body, Type LB, Form 7, 3" Diameter, Iron
Item #: 0003044
Cat #: APPLB87
UPC: 781381506779
$ 361.68 EA
Company wide:
3
in stock
Documents & Guides
Conduit Body, Type LB, Form 7, 3 Inch Diameter, Grayloy Iron
Overview
Conduit Body, Type LB, Form 7, 3 Inch Diameter, Grayloy Iron
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381506779, APPLB87
Specifications
| Family / Style: | Form 7 |
| Type: | Type LB |
| Material: | Iron Alloy |
| Hub Diameter: | 3 in |
| Family / Style: | Form 7 |
| Material: | Iron Alloy |
| Type: | Type LB |
| Hub Diameter: | 3 in |