Conduit Body, Type: LB, Size: 3/4", Form 85, Aluminum

Item #: 0003041

Cat #: APPLB75A

UPC: 781381476003

$ 15.80 EA
Company wide:
1,176 in stock
Documents & Guides
Conduit Body, Type: LB, FM85, Size: 3/4", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LB, FM85, Size: 3/4", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381476003, APPLB75A

Specifications

Diameter: 3/4 in
Type: Type LB
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Type: Type LB