PLATT logo

Conduit Body, Type: LB, Form 7, Size: 1-1/2", Grayloy Iron

Item #: 0003039
Cat #: LB57
UPC: 781381506731
$ 70.38 EA
Company wide:
200 in stock
Conduit Body, Type: LB, FM7, Size: 1-1/2", Material: Grayloy Iron.

Overview

Conduit Body, Type: LB, FM7, Size: 1-1/2", Material: Grayloy Iron.
Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance. 
Also known as: 781381506731, LB57, APPLB57

Specifications

Type: Form 7
Diameter: 1 1/2 in
Material: Iron Alloy
Type: Form 7
Material: Iron Alloy
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)