Conduit Body, Type: LB, FM85, Size: 1/2", Aluminum

Item #: 0003037

Cat #: APPLB50A

UPC: 781381475754

$ 13.31 EA
Company wide:
1,437 in stock
Documents & Guides
Conduit Body, Type: LB, FM85, Size: 1/2", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LB, FM85, Size: 1/2", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381475754, APPLB50A

Specifications

Material: Aluminum
Hub Diameter: 1/2 in
Material: Aluminum
Hub Diameter: 1/2 in