Conduit Body, Type: LB, Size: 4", Form 85, Aluminum

Item #: 0003034

Cat #: APPLB400A

UPC: 781381477550

$ 405.17 EA
Company wide:
21 in stock
Conduit Body, Type: LB, FM85, Size: 4", Material: Pressure Cast Aluminum.

Overview

Conduit Body, Type: LB, FM85, Size: 4", Material: Pressure Cast Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381477550, APPLB400A

Specifications

Type: Type LB
Diameter: 4 in
Material: Aluminum
Type: Type LB
Material: Aluminum
Diameter: 4 in