
Conduit Body, Type: LB, Size: 1", Form 7, Malleable Iron
Item #: 0003033
Cat #: APPLB37
UPC: 781381506748
$ 35.70 EA
Company wide:
406
in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 1", Material: Grayloy Iron.
Overview
Conduit Body, Type: LB, FM7, Size: 1", Material: Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381506748, APPLB37
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 in |
| Family / Style: | Form 7 |
| Type: | Type LB |
| Material: | Malleable Iron |
| Family / Style: | Form 7 |
| Diameter: | 1 in |
| Type: | Type LB |