Conduit Body, Type: LB, FM35, Size: 3 1/2", Material: Malleable Iron

Item #: 0003032

Cat #: LB350-M

UPC: 781381477505

$ 516.35 EA
Company wide:
0 in stock
Conduit Body, Type: LB, FM35, Size: 3 1/2", Material: Malleable Iron. Includes: Built-In Pulling Rockers.

Overview

Conduit Body, Type: LB, FM35, Size: 3 1/2", Material: Malleable Iron. Includes: Built-In Pulling Rockers.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381477505, LB350-M, APPLB350M

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 3 1/2 in
Material: Malleable Iron
Hub Diameter: 3 1/2 in
Type: Type LB