Conduit Body, Type: LB, Size: 3", Form 85, Aluminum

Item #: 0003030

Cat #: APPLB300A

UPC: 781381477352

$ 216.80 EA
Company wide:
88 in stock
Conduit Body, Type: LB, FM85, Size: 3", Material: Pressure Cast Aluminum.

Overview

Conduit Body, Type: LB, FM85, Size: 3", Material: Pressure Cast Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381477352, APPLB300A, 3" ssllr, 3" slr, 3" lb

Specifications

Diameter: 3 in
Type: Type LB
Material: Aluminum
Diameter: 3 in
Material: Aluminum
Type: Type LB