Conduit Body, Type: LB, FM35, Size: 2-1/2", Malleable Iron

Item #: 0003028

Cat #: LB250M

UPC: 781381477307

$ 261.42 EA
Company wide:
2 in stock
Conduit Body, Type: LB, FM35, Size: 2-1/2", Material: Malleable Iron, Includes: Built-In Pulling Rockers

Overview

Conduit Body, Type: LB, FM35, Size: 2-1/2", Material: Malleable Iron, Includes: Built-In Pulling Rockers

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381477307, LB250M, APPLB250M

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 2 1/2 in
Material: Malleable Iron
Hub Diameter: 2 1/2 in
Type: Type LB