Conduit Body, Type: LB, Size: 2", Form 85, Aluminum

Item #: 0003026

Cat #: LB200-A

UPC: 781381477000

$ 79.12 EA
Company wide:
316 in stock
Documents & Guides
Conduit Body, Type: LB, FM85, Size: 2", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LB, FM85, Size: 2", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381477000, LB200-A, APPLB200A, Lb

Specifications

Type: Type LB
Diameter: 2 in
Material: Aluminum
Type: Type LB
Material: Aluminum
Diameter: 2 in