Conduit Body, Type LB, 1/2", Form 7, Iron

Item #: 0003025

Cat #: APPLB17

UPC: 781381506687

$ 19.92 EA
Company wide:
1,244 in stock
Conduit Body, Type LB, 1/2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Overview

Conduit Body, Type LB, 1/2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381506687, APPLB17, 2NA56

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type LB
Hub Diameter: 1/2 in
Material: Malleable Iron
Type: Type LB
Family / Style: Form 7
Hub Diameter: 1/2 in