
Conduit Body, Type: LB, Size: 1-1/2", Form 85, Aluminum
Item #: 0003023
Cat #: APPLB150A
UPC: 781381476751
$ 46.40 EA
Company wide:
253
in stock
Documents & Guides
Conduit Body, Type: LB, FM85, Size: 1-1/2", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: LB, FM85, Size: 1-1/2", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381476751, APPLB150A, Lb, Elbow
Specifications
| Diameter: | 1 1/2 in |
| Type: | Type LB |
| Material: | Aluminum |
| Diameter: | 1 1/2 in |
| Material: | Aluminum |
| Type: | Type LB |