Conduit Body, Type LB, 4", Form 7, Iron

Item #: 0003020

Cat #: APPLB107

UPC: 781381506793

$ 670.20 EA
Company wide:
1 in stock
Conduit Body, Type LB, 4 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Overview

Conduit Body, Type LB, 4 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381506793, APPLB107

Specifications

Family / Style: Form 7
Type: Type LB
Material: Iron Alloy
Hub Diameter: 4 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type LB
Hub Diameter: 4 in