Conduit Body, Type: LB, Size: 1", Form 85, Aluminum

Item #: 0003018

Cat #: APPLB100A

UPC: 781381476256

$ 23.67 EA
Company wide:
874 in stock
Documents & Guides
Conduit Body, Type: LB, FM85, Size: 1", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LB, FM85, Size: 1", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381476256, APPLB100A, 1 L.B.

Specifications

Diameter: 1 in
Type: Type LB
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Type: Type LB