Conduit Body With Cover/Gasket, Mogul LBD Type, 2" Diameter, Malleable Iron

Item #: 0003017

Cat #: LBD200M

UPC: 781381478106

$ 319.29 EA
Company wide:
11 in stock
Documents & Guides
Conduit Body With Cover and Gasket, Mogul LBD Type, 2 Inch Diameter, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body With Cover and Gasket, Mogul LBD Type, 2 Inch Diameter, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381478106, LBD200M, APPLBD200M

Specifications

Material: Malleable Iron
Type: Type LBD
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in
Type: Type LBD

Customer Reviews

No reviews for this product
(0)