
Conduit Body With Cover/Gasket, Type: LBDN, Size: 2-1/2", Aluminum
Item #: 0003013
Cat #: LBDN250A
UPC: 781381474542
$ 1034.38 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LBDN, Size: 2-1/2", Material: Copper Free Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LBDN, Size: 2-1/2", Material: Copper Free Aluminum. Includes: Cover & Gasket.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381474542, LBDN250A, APPLBDN250A
Specifications
| Type: | Type LB |
| Material: | Aluminum |
| Hub Diameter: | 2 1/2 in |
| Type: | Type LB |
| Hub Diameter: | 2 1/2 in |
| Material: | Aluminum |