PLATT logo

Made in USA

Conduit Body Cover, Form 85, Aluminum, 3/4"

Item #: 0003010
Cat #: K75A
UPC: 781381470452
$ 3.62 EA
Company wide:
8,091 in stock
Conduit Body Cover, Type: Screw-On, FM85, Size: 3/4", Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, FM85, Size: 3/4", Material: Stamped Aluminum.
Appleton™ Form 85™ Unilets™ Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381470452, K75A, APPK75A, LB

Specifications

Diameter: 3/4 in
Type: Form 85
Diameter: 3/4 in
Type: Form 85

Customer Reviews

No reviews for this product
(0)