Made in USA

Conduit Body Cover, Form 85, Aluminum, 1/2"

Item #: 0003007
Cat #: K50A
UPC: 781381470254
$ 2.54 EA
Company wide:
3,002 in stock
Conduit Body Cover, Type: Screw-On, FM85, Size: 1/2", Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, FM85, Size: 1/2", Material: Stamped Aluminum.
Appleton™ Form 85™ Unilets™ Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381470254, K50A, APPK50A

Specifications

Diameter: 1/2 in
Material: Aluminum
Type: Form 85
Diameter: 1/2 in
Type: Form 85
Material: Aluminum

Customer Reviews

No reviews for this product
(0)