7.97W G6 Mini Incandescent Lamp

Item #: 0003002

Cat #: S6947

UPC: 045923069475

Company wide:
0 in stock
7.97 Watt miniature; G6; 5000 Average rated hours; Bayonet Single Contact Base ; 13.5 Volt

Overview

7.97 Watt miniature; G6; 5000 Average rated hours; Bayonet Single Contact Base ; 13.5 Volt
Also known as: 045923069475, S6947, SATS6947

Specifications

Shape: G6 (Globe)
Light Technology: Incandescent
Dimmable: No
Volts AC: 13.500
Base: Bayonet (BA15s)
Wattage: 7.970
Shape: G6 (Globe)
Dimmable: No
Base: Bayonet (BA15s)
Light Technology: Incandescent
Volts AC: 13.500
Wattage: 7.970