Conduit Body Cover, Screw-On/Flat Type, Diameter 2", Form 35, Steel

Item #: 0002996

Cat #: K200

UPC: 781381471404

$ 22.17 EA
Company wide:
306 in stock
Conduit Body Cover, Type Screw-On/Flat Cover, Form 35, Diameter 2 Inch, Stamped Steel, Furnished With Stainless Steel Fastening Screws

Overview

Conduit Body Cover, Type Screw-On/Flat Cover, Form 35, Diameter 2 Inch, Stamped Steel, Furnished With Stainless Steel Fastening Screws

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381471404, K200, APPK200

Specifications

Material: Steel
Hub Diameter: 2 in
Material: Steel
Hub Diameter: 2 in