Conduit Body Cover, Screw-On/Flat Type, Diameter 1", Form 35, Malleable Iron

Item #: 0002987

Cat #: K100CM

UPC: 781381470759

$ 16.47 EA
Company wide:
43 in stock
Documents & Guides
Conduit Body Cover, Type Screw-On/Flat Cover, Form 35, Diameter 1 Inch, Malleable Iron, Furnished With Stainless Steel Fastening Screws

Overview

Conduit Body Cover, Type Screw-On/Flat Cover, Form 35, Diameter 1 Inch, Malleable Iron, Furnished With Stainless Steel Fastening Screws

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381470759, K100CM, APPK100CM

Specifications

Material: Malleable Iron
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in