Made in USA

Conduit Body Cover, Form 85, Aluminum, 1"

Item #: 0002986
Cat #: K100A
UPC: 781381470650
$ 4.61 EA
Company wide:
3,126 in stock
Conduit Body Cover, Type: Screw-On, FM85, Size: 1", Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, FM85, Size: 1", Material: Stamped Aluminum.
Appletonâ„¢ Form 85â„¢ Uniletsâ„¢ Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381470650, K100A, APPK100A

Specifications

Diameter: 1 in
Material: Aluminum
Type: Form 85
Diameter: 1 in
Type: Form 85
Material: Aluminum

Customer Reviews

No reviews for this product
(0)