Intensifier® K Color Bullet Camera

Item #: 0002982

Cat #: HTINTB8GK

UPC: 030519017848

Company wide:
0 in stock
Documents & Guides
HTINTB8GK - Intensifier® K Color Bullet Camera

Overview

HTINTB8GK - Intensifier® K Color Bullet Camera
Also known as: 030519017848, HTINTB8GK, SPOHTINTB8GK

Specifications

Color: Dark Gray
Volts AC: 24
Volts DC: 12
Resolution: 1000 TV lines
Type: 2.800-12 mm Lens
Color: Dark Gray
Volts DC: 12
Type: 2.800-12 mm Lens
Volts AC: 24
Resolution: 1000 TV lines