Conduit Outlet Box, Type JBLX, (4) 3/4" Hubs, Malleable Iron

Item #: 0002981

Cat #: JBX75L

UPC: 781381465403

$ 103.50 EA
Company wide:
1 in stock
Documents & Guides
Conduit Outlet Box with Mounting Lugs, Hub Size: 3/4", Depth: 1-5/16", Material: Malleable Iron. Includes: (4) Tapped Openings and (2) Close-Up Plugs.

Overview

Conduit Outlet Box with Mounting Lugs, Hub Size: 3/4", Depth: 1-5/16", Material: Malleable Iron. Includes: (4) Tapped Openings and (2) Close-Up Plugs.
Also known as: 781381465403, JBX75L, APPJBX75L

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in