Conduit Hub, 3", Insulated, Gasketed, Malleable Iron

Item #: 0002958

Cat #: HUB300

UPC: 781381462907

$ 112.92 EA
Company wide:
16 in stock
Conduit Hub, Size: 3 Inch, Insulated, Gasketed, Material: Malleable Iron

Overview

Conduit Hub, Size: 3 Inch, Insulated, Gasketed, Material: Malleable Iron
Also known as: 781381462907, HUB300, APPHUB300, bulkhead

Specifications

Material: Malleable Iron
Hub Diameter: 3 in
Material: Malleable Iron
Hub Diameter: 3 in